Flat Washer, For Screw Size M4 , Steel Zinc-Flake Finish, 50 PK

  • Mfr # ZWSH-653

  • Zoro # G816327718


product price:  $10.69
/pk 50, $0.21/ea

Key Features

Thickness Tolerance
+/-0.016 in
Inside Diameter
4.3 mm
Dimensional Standards
DIN 125, ISO 7089
Material
Steel
Finish
Zinc-Flake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-653
Zoro #
G816327718
UPC #
00197666201688
Country of Origin
China

Dimensions

Inside Diameter
4.3 mm
Outside Diameter
9 mm
Minimum Thickness
0.7 mm
Maximum Thickness
0.9 mm
For Screw Size
M4
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

Thickness Tolerance
+/-0.016 in
Dimensional Standards
DIN 125, ISO 7089
Material
Steel
Finish
Zinc-Flake
Type
Flat Washer
Color
Silver
System of Measurement
Inch/Metric
Item
Flat Washer
Material Grade/Class
Grade 5
Removable
Removable
Hardness
91 HRB
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Maximum Temperature
Not Rated
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Tensile Strength
110,000 psi
Minimum Temperature
Not Rated
Material Quality Standards
DIN 125, ISO 7089
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 5, Finish Zinc-Flake, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Maximum Thickness 0.9 mm, System of Measurement Inch/Metric, Minimum Thickness 0.7 mm, Color Silver, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, ISO 7089, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.