Zoro Homepage

Flat Washer, For Screw Size M4 , Titanium Plain Finish

  • Mfr # 0000903

  • Zoro # G316296507


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Minimum Thickness
0.8 mm
For Screw Size
M4
System of Measurement
Metric
Material Grade/Class
Grade 5
Thickness Tolerance
+0/-0.36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000903
Zoro #
G316296507
UPC #
051907326939
Country of Origin
United States

Dimensions

Minimum Thickness
0.8 mm
For Screw Size
M4
Outside Diameter
9 mm
Maximum Thickness
0.8 mm
Inside Diameter
4.3 mm

Details

System of Measurement
Metric
Material Grade/Class
Grade 5
Thickness Tolerance
+0/-0.36 mm
Material
Titanium
Finish
Plain
Type
Flat Washer
Item
Flat Washer
Dimensional Standards
DIN 125
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable

Description

Flat Washer, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.