Zoro Homepage

Flat Washer, For Screw Size M4 , Titanium Plain Finish

  • Mfr # 0093676

  • Zoro # G516296376


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Material Grade/Class
Grade 2
Thickness Tolerance
+0/-0.36 mm
System of Measurement
Metric
Dimensional Standards
DIN 433
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0093676
Zoro #
G516296376
UPC #
708498480761
Country of Origin
United States

Dimensions

For Screw Size
M4
Maximum Thickness
0.5 mm
Inside Diameter
4.3 mm
Outside Diameter
8 mm
Minimum Thickness
0.5 mm

Details

Material Grade/Class
Grade 2
Thickness Tolerance
+0/-0.36 mm
System of Measurement
Metric
Dimensional Standards
DIN 433
Item
Flat Washer
Type
Flat Washer
Finish
Plain
Material
Titanium
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Washer Type
Standard
Material Quality Standards
ASTM B348
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards DIN 433, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 8 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.