Zoro Homepage

Flat Washer, For Screw Size M5 , 17-4 PH SS Plain Finish

  • Mfr # Z90M05-174

  • Zoro # G2525435


product price: $87.49
/ea
Sold in multiples of 25 for $2,187.25
Free Shipping & Returns

Key Features

Material
17-4 PH SS
Finish
Plain
Outside Diameter
12mm
Minimum Thickness
2.8 mm
Maximum Thickness
3.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z90M05-174
Zoro #
G2525435
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M5
Outside Diameter
12mm
Minimum Thickness
2.8 mm
Maximum Thickness
3.4 mm
Inside Diameter
5.30 mm
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
17-4 PH SS
Finish
Plain
System of Measurement
Metric
Rockwell Hardness
C28
Type
Flat Washer
Material Grade/Class
17-4 PH Hardened
Dimensional Standards
AMPG 2001 FL.04
Style
Component Thick
FDA Approved
Not FDA Approved
Hardness
36 HRC
Material Quality Standards
ASTM A564 Type 630
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Tensile Strength
160,000 psi
Made in North America
Made in North America
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Stainless Steel, Material Grade/Class Through Hardened, Finish Plain, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 12 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 2.8 mm, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Outside Diameter Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.