Flat Washer, For Screw Size M5 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-642

  • Zoro # G016327730


product price: $8.79
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.58

Key Features

Dimensional Standards
DIN 125, ISO 7089
For Screw Size
M5
Thickness Tolerance
Not Rated
Outside Diameter
10 mm
Maximum Thickness
1.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-642
Zoro #
G016327730
UPC #
00197666201572
Country of Origin
China

Dimensions

For Screw Size
M5
Outside Diameter
10 mm
Maximum Thickness
1.1 mm
Inside Diameter
5.3 mm
Minimum Thickness
0.9 mm
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.01 in

Details

Dimensional Standards
DIN 125, ISO 7089
Thickness Tolerance
Not Rated
Item
Flat Washer
Finish
Black Oxide
System of Measurement
Inch/Metric
Type
Flat Washer
Material
Stainless Steel
Color
Black
Material Grade/Class
18-8
Pack Size
Small Pack
X-Ray Detectable
Not X-Ray Detectable
RoHS Compliant
RoHS Compliant
Material Quality Standards
DIN 125, SAE J405
Hardness
140 HV, 75 HRB
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Metal Detectable
Not Metal Detectable
Made in North America
Not Made in North America
Removable
Removable
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Minimum Temperature
Not Rated
Maximum Temperature
Not Rated
Tensile Strength
80,000 psi

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1.1 mm, System of Measurement Inch/Metric, Minimum Thickness 0.9 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, SAE J405, Maximum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.