Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Flat Washer, For Screw Size M5 , Stainless Steel Plain Finish, 12500 PK L51420.050.0001

Flat Washer, For Screw Size M5 , Stainless Steel Plain Finish, 12500 PK (Discontinued)

  • Mfr # L51420.050.0001
  • Zoro # G5648758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51420.050.0001
Zoro #
G5648758
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
0.9 mm
Maximum Thickness
1.1 mm
Inside Diameter
5.3 mm
Outside Diameter Tolerance
-0.36 mm ;
Inside Diameter Tolerance
+0.18 mm ;
Thickness
1 mm
Washer Outside Dia.
10 mm
Inside Dia.
5.3mm
Fits Bolt Sizes
M5

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Type
Flat Washer
Thickness Tolerance
+/-0.10 mm
Removable
Removable
Maximum Temperature
302 Degrees F
Material Type
Stainless Steel
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Pack Size
Bulk Pack
Material Grade/Class
18-8
Resistance Properties
Corrosion-Resistant
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 125-1A
Finish Type
Plain
REACH Compliant
REACH Compliant
Bolt Compatibility
18-8
Washer Standards
DIN 125-1A
Flat Washer Type
Flat Washer

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1.1 mm, System of Measurement Metric, Minimum Thickness 0.9 mm, Color Silver, Inside Diameter Tolerance +0.18 mm ;, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.