Flat Washer, For Screw Size M5 , Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-647

  • Zoro # G516327667


product price:  $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38

Key Features

Dimensional Standards
DIN 125, ISO 7089
Material Grade/Class
Grade 2
Outside Diameter
10 mm
Thickness Tolerance
+/-0.016 in
Minimum Thickness
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-647
Zoro #
G516327667
UPC #
00197666201626
Country of Origin
China

Dimensions

Outside Diameter
10 mm
Minimum Thickness
0.9 mm
Inside Diameter
5.3 mm
Maximum Thickness
1.1 mm
For Screw Size
M5
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.01 in

Details

Dimensional Standards
DIN 125, ISO 7089
Material Grade/Class
Grade 2
Thickness Tolerance
+/-0.016 in
Finish
Black Oxide
System of Measurement
Inch/Metric
Type
Flat Washer
Color
Black
Material
Steel
Item
Flat Washer
Manufacturer Location
Globally Sourced
Removable
Removable
Tensile Strength
60,000 psi
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Material Quality Standards
DIN 125
REACH Compliant
REACH Compliant
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Hardness
40 HRC
X-Ray Detectable
Not X-Ray Detectable
Maximum Temperature
350 Degrees F
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees F

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1.1 mm, System of Measurement Inch/Metric, Minimum Thickness 0.9 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, Maximum Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.