Flat Washer, For Screw Size M5 , Steel Zinc-Flake Finish, 50 PK

  • Mfr # ZWSH-654

  • Zoro # G116327722


product price:  $10.69
/pk 50, $0.21/ea

Key Features

Outside Diameter
10 mm
Material
Steel
System of Measurement
Inch/Metric
Thickness Tolerance
+/-0.016 in
Finish
Zinc-Flake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-654
Zoro #
G116327722
UPC #
00197666201695
Country of Origin
China

Dimensions

Outside Diameter
10 mm
Maximum Thickness
1.1 mm
For Screw Size
M5
Minimum Thickness
0.9 mm
Inside Diameter
5.3 mm
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.01 in

Details

Material
Steel
System of Measurement
Inch/Metric
Thickness Tolerance
+/-0.016 in
Finish
Zinc-Flake
Item
Flat Washer
Material Grade/Class
Grade 5
Color
Silver
Dimensional Standards
DIN 125, ISO 7089
Type
Flat Washer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant
Removable
Removable
Maximum Temperature
Not Rated
Hardness
91 HRB
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Pack Size
Small Pack
Metal Detectable
Not Metal Detectable
Manufacturer Location
Globally Sourced
Minimum Temperature
Not Rated
Tensile Strength
110,000 psi
Material Quality Standards
DIN 125, ISO 7089
RoHS Compliant
RoHS Compliant

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 5, Finish Zinc-Flake, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1.1 mm, System of Measurement Inch/Metric, Minimum Thickness 0.9 mm, Color Silver, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, ISO 7089, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.