Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M5 , Titanium Plain Finish, 5 PK

  • Mfr # WAS406M5

  • Zoro # G2105962


product price: $29.79
/pk 5, $5.96/ea

Key Features

Material
Titanium
Finish
Plain
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS406M5
Zoro #
G2105962
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
0.9 mm
Maximum Thickness
1.1 mm
Inside Diameter
5.3 mm
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Washer Outside Dia.
10 mm
Fits Bolt Sizes
M5
Thickness
0.1 mm

Details

Item
Flat Washer
Material
Titanium
Finish
Plain
System of Measurement
Metric
Application
General Purpose
Color
Silver
Washer Material Grade
Grade 2
Thickness Tolerance
0.90mm to 1.10mm
Vickers Hardness
145
Rockwell Hardness
B80
Type
Flat Washer
Resistance Properties
Chlorate-Resistant, Chloride-Resistant, Chlorine Dioxide-Resistant, Corrosion-Resistant, Hypochlorites-Resistant, Perchlorates-Resistant
Dimensional Standards
DIN 125
Pack Size
Small Pack
Material Quality Standards
ASTM B348 GR 2
Material Grade/Class
Grade 2
Tensile Strength
75,000 psi
For Use With
Screws and Studs
Fastener Finish
Plain
Washer Basic Material
Titanium
FDA Approved
Not FDA Approved
Hardness
85 HRB
Washer Type
Regular Rim

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1.1 mm, System of Measurement Metric, Minimum Thickness 0.9 mm, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B348 GR 2, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.