Zoro Homepage

Flat Washer, For Screw Size M56 , Steel Black Oxide Finish

  • Mfr # M38100.560.0001

  • Zoro # G2893786


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
105 mm
Minimum Thickness
9 mm
Maximum Thickness
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38100.560.0001
Zoro #
G2893786
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M56
Outside Diameter
105 mm
Minimum Thickness
9 mm
Maximum Thickness
9 mm
Inside Diameter
58 mm
Outside Diameter Tolerance
4.079-4.134
Inside Diameter Tolerance
2.283-2.313

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 125-1A
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
140HV
Color
Clear
Type
Flat Washer
Thickness Tolerance
0.315-0.394
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Material Quality Standards
Not Rated
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Removable
Removable
Dimensional Standards
DIN 125-1A
Made in North America
Not Made in North America
Material Grade/Class
Grade 2
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M56, Inside Diameter 58.74 mm, Outside Diameter 105 mm, Maximum Thickness 10 mm, System of Measurement Metric, Minimum Thickness 8 mm, Color Clear, Inside Diameter Tolerance 2.283-2.313, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.