Flat Washer, For Screw Size M58 , Steel Zinc Plated Finish

  • Mfr # M38130.580.0001

  • Zoro # G6163669


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
110 mm
Minimum Thickness
9 mm
Maximum Thickness
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38130.580.0001
Zoro #
G6163669
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M58
Outside Diameter
110 mm
Minimum Thickness
9 mm
Maximum Thickness
9 mm
Inside Diameter
60 mm
Outside Diameter Tolerance
4.276-4.331
Inside Diameter Tolerance
2.362-2.391

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125-1A
System of Measurement
Metric
Rockwell Hardness
140HV
Type
Flat Washer
Thickness Tolerance
0.315-0.394
Color
Silver
Removable
Removable
Minimum Temperature
-58 Degrees C
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Manufacturer Location
Globally Sourced
Material Quality Standards
Not Rated
Dimensional Standards
DIN 125-1A
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Material Grade/Class
Grade 2
Made in North America
Not Made in North America
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, For Screw Size M58, Inside Diameter 60.74 mm, Outside Diameter 110 mm, Maximum Thickness 10 mm, System of Measurement Metric, Minimum Thickness 8 mm, Color Silver, Inside Diameter Tolerance 2.362-2.391, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.