Flat Washer, For Screw Size M6 , Fiber Not Applicable Finish, 10 PK
Mfr # Z8645
Zoro # G616328120
product price: $67.99
/pk 10, $6.80/eaKey Features
Thickness Tolerance
+/-0.15 mm
Minimum Thickness
1.6 mm
Color
Red
Dimensional Standards
DIN 125, ISO 7089
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z8645
Zoro #
G616328120
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M6
Minimum Thickness
1.6 mm
Inside Diameter
6.4 mm
Outside Diameter
12 mm
Maximum Thickness
1.6 mm
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Fiber, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Red, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.