Flat Washer, For Screw Size M6 , Fiberglass Not Applicable Finish, 25 PK

  • Mfr # Z8371

  • Zoro # G816328050


product price:  $64.29
/pk 25, $2.57/ea

Key Features

Maximum Thickness
1.6 mm
Thickness Tolerance
+/-0.05 mm
Material
Fiberglass
Dimensional Standards
DIN 125, ISO 7089
Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8371
Zoro #
G816328050
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
1.6 mm
Outside Diameter
12 mm
For Screw Size
M6
Minimum Thickness
1.6 mm
Inside Diameter
6.4 mm
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
Not Rated

Details

Thickness Tolerance
+/-0.05 mm
Item
Flat Washer
Material
Fiberglass
Dimensional Standards
DIN 125, ISO 7089
System of Measurement
Metric
Type
Flat Washer
Color
Green/Tan
Maximum Temperature
280 Degrees F
Tensile Strength
Not Rated
REACH Compliant
REACH Compliant
Manufacturer Location
Made in USA
FDA Approved
Not FDA Approved
Hardness
Not Rated
Removable
Removable
Metal Detectable
Not Metal Detectable
Resistance Properties
Chemical-Resistant
Minimum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Fiberglass, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Green/Tan, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 280 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.