Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size M6 , Stainless Steel Black Oxide Finish, 100 PK
- Mfr # ZWSH-643
- Zoro # G016327778
product price:Â
$
12.79
/pk of 100, $0.13/ea
Key Features
Material
Stainless Steel
Finish
Black Oxide
Outside Diameter
12 mm
Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZWSH-643
- Zoro #
- G016327778
- UPC #
- 00197666201589
- Country of Origin
- China
Dimensions
- For Screw Size
- M6
- Outside Diameter
- 12 mm
- Minimum Thickness
- 1.4 mm
- Maximum Thickness
- 1.8 mm
- Inside Diameter
- 6.4 mm
- Outside Diameter Tolerance
- +/-0.01 in
- Inside Diameter Tolerance
- +/-0.01 in
Description
Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.8 mm, System of Measurement Inch/Metric, Minimum Thickness 1.4 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, SAE J405, Maximum Temperature Not Rated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.