Flat Washer, For Screw Size M6 , Steel Black Oxide Finish, 50 PK

  • Mfr # ZWSH-648

  • Zoro # G916327717


product price: $12.39
/pk 50, $0.25/ea

Key Features

Material
Steel
Dimensional Standards
DIN 125, ISO 7089
System of Measurement
Inch/Metric
Color
Black
Minimum Thickness
1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-648
Zoro #
G916327717
UPC #
00197666201633
Country of Origin
China

Dimensions

Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm
Inside Diameter
6.4 mm
For Screw Size
M6
Outside Diameter
12 mm
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

Material
Steel
Dimensional Standards
DIN 125, ISO 7089
System of Measurement
Inch/Metric
Color
Black
Item
Flat Washer
Material Grade/Class
Grade 2
Type
Flat Washer
Thickness Tolerance
+/-0.016 in
Finish
Black Oxide
Hardness
40 HRC
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
FDA Approved
Not FDA Approved
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Material Quality Standards
DIN 125
Removable
Removable
Tensile Strength
60,000 psi
Maximum Temperature
350 Degrees F

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.8 mm, System of Measurement Inch/Metric, Minimum Thickness 1.4 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, Maximum Temperature 350 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.