Zoro Homepage

Flat Washer, For Screw Size M6 , Steel Chrome-Plated Finish, 10 PK

  • Mfr # MPB1819

  • Zoro # G516244896


product price: $8.19
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.38

Key Features

Type
Flat Washer
Maximum Thickness
1.8 mm
Dimensional Standards
DIN 125A
Finish
Chrome-Plated
Inside Diameter
6.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1819
Zoro #
G516244896
UPC #
632393678544
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Thickness
1.8 mm
For Screw Size
M6
Inside Diameter
6.62 mm
Minimum Thickness
1.4 mm
Outside Diameter
12 mm

Details

Type
Flat Washer
Dimensional Standards
DIN 125A
Finish
Chrome-Plated
Item
Flat Washer
Material
Steel
Material Grade/Class
Class 4.8
System of Measurement
Metric
Metal Detectable
Metal Detectable
Material Quality Standards
ISO 7089
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards DIN 125A, Material Steel, Material Grade/Class Class 4.8, Finish Chrome-Plated, For Screw Size M6, Inside Diameter 6.62 mm, Outside Diameter 12 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.4 mm, Material Quality Standards ISO 7089, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.