Flat Washer, For Screw Size M6 , Steel Zinc-Flake Finish, 50 PK

  • Mfr # ZWSH-655

  • Zoro # G716327702


product price:  $10.79
/pk 50, $0.22/ea

Key Features

Thickness Tolerance
+/-0.016 in
Type
Flat Washer
Inside Diameter
6.4 mm
Material Grade/Class
Grade 5
Maximum Thickness
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-655
Zoro #
G716327702
UPC #
00197666201701
Country of Origin
China

Dimensions

Inside Diameter
6.4 mm
For Screw Size
M6
Maximum Thickness
1.8 mm
Outside Diameter
12 mm
Minimum Thickness
1.4 mm
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

Thickness Tolerance
+/-0.016 in
Type
Flat Washer
Material Grade/Class
Grade 5
Finish
Zinc-Flake
System of Measurement
Inch/Metric
Color
Silver
Dimensional Standards
DIN 125, ISO 7089
Material
Steel
Item
Flat Washer
Manufacturer Location
Globally Sourced
Minimum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Removable
Removable
Material Quality Standards
DIN 125, ISO 7089
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant
X-Ray Detectable
Not X-Ray Detectable
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Tensile Strength
110,000 psi
FDA Approved
Not FDA Approved
Maximum Temperature
Not Rated
Pack Size
Small Pack
Made in North America
Not Made in North America
Hardness
91 HRB

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 5, Finish Zinc-Flake, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.8 mm, System of Measurement Inch/Metric, Minimum Thickness 1.4 mm, Color Silver, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, ISO 7089, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.