Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38400.060.0035

  • Zoro # G9902186


product price: $20.49
/pk 100, $0.20/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M6
Minimum Thickness
1.5 mm
Maximum Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38400.060.0035
Zoro #
G9902186
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M6
Outside Diameter
35 mm
Minimum Thickness
1.5 mm
Maximum Thickness
1.5 mm
Inside Diameter
6.50 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Application
General Purpose
Type
Flat Washer
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Material Grade/Class
Grade 2
Pack Size
Small Pack

Description

Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Applicable, Finish Zinc-Plated, For Screw Size M6, Inside Diameter 6.5 mm, Outside Diameter 35 mm, Maximum Thickness 1.5 mm, System of Measurement Metric, Minimum Thickness 1.5 mm, Color Silver, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.