Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 2500 PK

  • Mfr # L38210.060.0001

  • Zoro # G5654035


product price:  $84.69
/pk 2500, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Standards
DIN 9021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L38210.060.0001
Zoro #
G5654035
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M6
Outside Diameter
18 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Inside Diameter
6.40 mm
Outside Diameter Tolerance
0.692-0.709
Inside Diameter Tolerance
0.252-0.261

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 9021
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Thickness Tolerance
0.055-0.071
Rockwell Hardness
140HV
Type
Flat Washer
Manufacturer Location
Globally Sourced
Removable
Removable
Made in North America
Not Made in North America
Dimensional Standards
DIN 9021
Material Quality Standards
Not Rated
REACH Compliant
REACH Compliant
Material Grade/Class
Grade 2
Maximum Temperature
350 Degrees C
RoHS Compliant
RoHS Compliant
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees C
Hardness
140 HV

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Finish Zinc-Plated, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 18 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Silver, Inside Diameter Tolerance 0.252-0.261, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.