
Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 6000 PK
Mfr # M6D125A
Zoro # G9082274
product price: $83.79
/pk 6000, $0.01/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
1.6 mm
Standards
DIN 125
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6D125A
Zoro #
G9082274
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
M6
Minimum Thickness
1.6 mm
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125
System of Measurement
Metric
Rockwell Hardness
HV 140-250
Thickness Tolerance
+/- .2
Material Grade/Class
Grade 2
Description
Washer Assortments,M6 DIN125A F,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.