Zoro Homepage

Flat Washer, For Screw Size M6 , Titanium Plain Finish

  • Mfr # 0062612

  • Zoro # G416296490


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Material
Titanium
Dimensional Standards
DIN 125
Thickness Tolerance
+0/-0.43 mm
Minimum Thickness
1.6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0062612
Zoro #
G416296490
UPC #
051907326250
Country of Origin
United States

Dimensions

Outside Diameter
12 mm
Minimum Thickness
1.6 mm
Inside Diameter
6.4 mm
Maximum Thickness
1.6 mm
For Screw Size
M6

Details

Material
Titanium
Dimensional Standards
DIN 125
Thickness Tolerance
+0/-0.43 mm
System of Measurement
Metric
Item
Flat Washer
Finish
Plain
Material Grade/Class
Grade 5
Type
Flat Washer
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
Metal Detectable
Metal Detectable
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ASTM B348
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.