Zoro Homepage

Flat Washer, For Screw Size M6 , Titanium Plain Finish

  • Mfr # 0086456

  • Zoro # G216296393


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Inside Diameter
6.4 mm
Thickness Tolerance
+0/-0.10 mm
Maximum Thickness
1.6 mm
Finish
Plain
Material Grade/Class
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0086456
Zoro #
G216296393
UPC #
708498480457
Country of Origin
United States

Dimensions

Inside Diameter
6.4 mm
Maximum Thickness
1.6 mm
Outside Diameter
13 mm
Minimum Thickness
1.6 mm
For Screw Size
M6

Details

Thickness Tolerance
+0/-0.10 mm
Item
Flat Washer
Finish
Plain
Material Grade/Class
Grade 5
System of Measurement
Metric
Dimensional Standards
DIN 125A
Type
Flat Washer
Material
Titanium
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
Material Quality Standards
ASTM B348
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Washer Type
Standard

Description

Flat Washer, Dimensional Standards DIN 125A, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 13 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.