Flat Washer, For Screw Size M60 , Steel Zinc Plated Finish

  • Mfr # M38130.600.0001

  • Zoro # G2893689


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
110 mm
Minimum Thickness
9 mm
Maximum Thickness
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38130.600.0001
Zoro #
G2893689
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M60
Outside Diameter
110 mm
Minimum Thickness
9 mm
Maximum Thickness
9 mm
Inside Diameter
62 mm
Outside Diameter Tolerance
4.276-4.331
Inside Diameter Tolerance
2.441-2.47

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125-1A
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
140HV
Thickness Tolerance
0.315-0.394
Color
Silver
Type
Flat Washer
Material Quality Standards
Not Rated
Pack Size
Small Pack
Maximum Temperature
350 Degrees C
RoHS Compliant
RoHS Compliant
Minimum Temperature
-58 Degrees C
Manufacturer Location
Globally Sourced
Removable
Removable
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Dimensional Standards
DIN 125-1A
Material Grade/Class
Grade 2
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, For Screw Size M60, Inside Diameter 62.74 mm, Outside Diameter 110 mm, Maximum Thickness 10 mm, System of Measurement Metric, Minimum Thickness 8 mm, Color Silver, Inside Diameter Tolerance 2.441-2.47, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.