Zoro Homepage

Flat Washer, For Screw Size M8 , 17-4 PH SS Plain Finish

  • Mfr # Z90M08-174

  • Zoro # G2525329


product price: $87.49
/ea
Sold in multiples of 25 for $2,187.25
Free Shipping & Returns

Key Features

Material
17-4 PH SS
Finish
Plain
Outside Diameter
19mm
Minimum Thickness
2.8 mm
Maximum Thickness
3.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z90M08-174
Zoro #
G2525329
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M8
Outside Diameter
19mm
Minimum Thickness
2.8 mm
Maximum Thickness
3.4 mm
Inside Diameter
8.40 mm
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
17-4 PH SS
Finish
Plain
System of Measurement
Metric
Type
Flat Washer
Rockwell Hardness
C28
Material Grade/Class
17-4 PH Hardened
Dimensional Standards
AMPG 2001 FL.04
Style
Component Thick
Material Quality Standards
ASTM A564 Type 630
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Hardness
36 HRC
Tensile Strength
160,000 psi
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Stainless Steel, Material Grade/Class Through Hardened, Finish Plain, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 19 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 2.8 mm, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Outside Diameter Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.