
Flat Washer, For Screw Size M8 , 18-8 Stainless Steel Black Oxide Finish, 5000 PK
Mfr # M8D125A188B
Zoro # G8539117
product price: $391.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Black Oxide
Minimum Thickness
1.6 mm
Standards
DIN 125
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8D125A188B
Zoro #
G8539117
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
M8
Minimum Thickness
1.6 mm
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
DIN 125
System of Measurement
Metric
Thickness Tolerance
+/- .2
Rockwell Hardness
HV 140 min
Material Grade/Class
Grade 2
Description
Washer Assortments,M8 DIN125A F,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.