Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Flat Washer, For Screw Size M8 , Stainless Steel Plain Finish, 50 PK

  • Mfr # M51420.080.0001

  • Zoro # G5355786

CAD Available

product price: $3.65
/pk 50, $0.07/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
16 mm
Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51420.080.0001
Zoro #
G5355786
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
16 mm
Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm
Inside Diameter
8.40 mm
Inside Diameter Tolerance
+0.22 mm ;
Outside Diameter Tolerance
-0.43 mm ;

Details

CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Color
Silver
Thickness Tolerance
+/-0.20 mm
Type
Flat Washer
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 125-1A
Made in North America
Not Made in North America
Resistance Properties
Corrosion-Resistant
Maximum Temperature
302 Degrees F
RoHS Compliant
RoHS Compliant
Material Grade/Class
18-8
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Removable
Removable

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M8, Inside Diameter 8.62 mm, Outside Diameter 16 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Silver, Inside Diameter Tolerance +0.22 mm ;, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.