Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M8 , Stainless Steel Plain Finish, 5450 PK

  • Mfr # L55420.080.0001

  • Zoro # G5643779


product price: $250.99
/pk 5450, $0.05/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L55420.080.0001
Zoro #
G5643779
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
16 mm
Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm
Inside Diameter
8.4 mm
Outside Diameter Tolerance
-0.43 mm ;
Inside Diameter Tolerance
+0.22 mm ;
Thickness
1.6 mm
Inside Dia.
8.40mm
Washer Outside Dia.
16 mm
Fits Bolt Sizes
M8

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Thickness Tolerance
+/-0.20 mm
Manufacturer Location
Globally Sourced
Pack Size
Bulk Pack
Made in North America
Not Made in North America
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 125-1A
Finish Type
Plain
Minimum Temperature
-58 Degrees F
REACH Compliant
REACH Compliant
Material Grade/Class
316
RoHS Compliant
RoHS Compliant
Material Type
Stainless Steel
Removable
Removable
Maximum Temperature
302 Degrees F
Bolt Compatibility
316
Washer Standards
DIN 125-1A
Flat Washer Type
Flat Washer

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 16 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.4 mm, Color Silver, Inside Diameter Tolerance +0.22 mm ;, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.