Flat Washer, For Screw Size M8 , Steel Chrome-Plated Finish, 10 PK
Mfr # MPB1820
Zoro # G616277961
product price: $8.29
/pk 10, $0.83/eaSold in multiples of 2 for $16.58
Key Features
Outside Diameter
16 mm
Minimum Thickness
1.4 mm
Material
Steel
Dimensional Standards
DIN 125A
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1820
Zoro #
G616277961
UPC #
632393678551
Country of Origin
Taiwan, Province of China
Dimensions
Outside Diameter
16 mm
Minimum Thickness
1.4 mm
For Screw Size
M8
Maximum Thickness
1.8 mm
Inside Diameter
8.62 mm
Details
Item
Flat Washer
Material
Steel
Dimensional Standards
DIN 125A
Finish
Chrome-Plated
Type
Flat Washer
System of Measurement
Metric
Material Grade/Class
Class 4.8
Material Quality Standards
ISO 7089
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Description
Flat Washer, Dimensional Standards DIN 125A, Material Steel, Material Grade/Class Class 4.8, Finish Chrome-Plated, For Screw Size M8, Inside Diameter 8.62 mm, Outside Diameter 16 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.4 mm, Material Quality Standards ISO 7089, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.