Flat Washer, For Screw Size M8 , Steel Zinc-Flake Finish, 50 PK

  • Mfr # ZWSH-656

  • Zoro # G016327648


product price:  $14.79
/pk 50, $0.30/ea

Key Features

Type
Flat Washer
Color
Silver
System of Measurement
Inch/Metric
Dimensional Standards
DIN 125, ISO 7089
Finish
Zinc-Flake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-656
Zoro #
G016327648
UPC #
00197666201718
Country of Origin
China

Dimensions

For Screw Size
M8
Minimum Thickness
1.4 mm
Inside Diameter
8.4 mm
Maximum Thickness
1.8 mm
Outside Diameter
16 mm
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

Type
Flat Washer
Color
Silver
System of Measurement
Inch/Metric
Dimensional Standards
DIN 125, ISO 7089
Item
Flat Washer
Finish
Zinc-Flake
Material Grade/Class
Grade 5
Thickness Tolerance
+/-0.016 in
Material
Steel
Hardness
91 HRB
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Material Quality Standards
DIN 125, ISO 7089
Pack Size
Small Pack
Made in North America
Not Made in North America
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Tensile Strength
110,000 psi
Removable
Removable
Maximum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
Minimum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 5, Finish Zinc-Flake, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 16 mm, Maximum Thickness 1.8 mm, System of Measurement Inch/Metric, Minimum Thickness 1.4 mm, Color Silver, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, ISO 7089, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.