Zoro Homepage

Flat Washer, For Screw Size M8 , Titanium Plain Finish

  • Mfr # 0074570

  • Zoro # G916296464


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Inside Diameter
8.4 mm
Thickness Tolerance
+0/-0.43 mm
Dimensional Standards
DIN 125
Type
Flat Washer
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0074570
Zoro #
G916296464
UPC #
051907326403
Country of Origin
United States

Dimensions

Inside Diameter
8.4 mm
Maximum Thickness
1.6 mm
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
For Screw Size
M8

Details

Thickness Tolerance
+0/-0.43 mm
Dimensional Standards
DIN 125
Type
Flat Washer
Finish
Plain
System of Measurement
Metric
Item
Flat Washer
Material
Titanium
Material Grade/Class
Grade 5
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ASTM B348
FDA Approved
Not FDA Approved
Washer Type
Standard
Metal Detectable
Metal Detectable

Description

Flat Washer, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 16 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.