Zoro Homepage

Flat Washer, For Screw Size M8 , Titanium Plain Finish

  • Mfr # 0093795

  • Zoro # G416296384


product price: $9.79
/ea

Key Features

Maximum Thickness
1.6 mm
Type
Flat Washer
Minimum Thickness
1.6 mm
System of Measurement
Metric
Material Grade/Class
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0093795
Zoro #
G416296384
UPC #
051907327592
Country of Origin
United States

Dimensions

Maximum Thickness
1.6 mm
Outside Diameter
20 mm
Minimum Thickness
1.6 mm
Inside Diameter
8.4 mm
For Screw Size
M8

Details

Type
Flat Washer
System of Measurement
Metric
Item
Flat Washer
Material Grade/Class
Grade 5
Finish
Plain
Dimensional Standards
DIN 125
Thickness Tolerance
+0/-0.43 mm
Material
Titanium
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM B348
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard

Description

Flat Washer, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 20 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.