Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, , Stainless Steel Passivated Finish, 100 PK

  • Mfr # MS15795-827

  • Zoro # G2490465


product price: $875.99
/pk 100, $8.76/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Passivated
Outside Diameter
2.5
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS15795-827
Zoro #
G2490465
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.5
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in
Inside Diameter
1.062 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Passivated
Standards
MS15795
System of Measurement
Inch
Type
Mil Spec
Rockwell Hardness
B83 - B95
Application
Critical Assembly
Material Grade/Class
300

Description

Flat Washers,1.062-2.500 MILITAR,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.