Zoro Homepage

Flat Washer, , Steel Black Oxide Finish

  • Mfr # Z9108

  • Zoro # G0703825


product price: $65.69
/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
1/8 in
Maximum Thickness
5/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9108
Zoro #
G0703825
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/8 in
Maximum Thickness
5/64 in
Size
#4 to 5/16 Asst
Largest Screw Size
5/16 in
Screw Sizes
5/16 to 3/4 in
Smallest Outside Diameter
3/4 in
Smallest Screw Size
#4
Largest Outside Diameter
5/16 in
Number of Sizes Included
6

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Rockwell Hardness
C40 Surface
Type
Washer Assortment
Product Type
Washer
Style
Component Thick
Material Grade/Class
Case Hardened
Dimensional Standards
RoHS Compliant (With Exemption for Lead)
FDA Approved
Not FDA Approved
Number of Washers Included
120

Description

Assort,#4 to 5/16 F/W Steel Hard Blk OX, Dimensional Standards RoHS Compliant (With Exemption for Lead), Finish Black Oxide, Largest Outside Diameter 5/16 in, Largest Screw Size 5/16 in, Material Steel, Material Grade/Class Case Hardened, Maximum Thickness 5/64 in, Minimum Thickness 1/8 in, Number of Sizes Included 6, Number of Washers Included 120, Screw Sizes 5/16 to 3/4 in, Smallest Outside Diameter 3/4 in, Smallest Screw Size #4, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.