Shop ZORO SELECT
See all product information
Create Account
Flat Washer, , Steel Hot Dipped Galvanized Finish, 200 PK
- Mfr # L04237.270.0001
- Zoro # G2053541
product price:Â
$
380.99
/pk of 200, $1.90/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
Type
Flat Washer
Finish Type
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L04237.270.0001
- Zoro #
- G2053541
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flat Washer
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Type
- Flat Washer
- Finish Type
- Hot Dipped Galvanized
- Material Grade/Class
- Grade 2
- Dimensional Standards
- EN 14399-6
- Pack Size
- Bulk Pack
- Material Type
- Steel
- Bolt Compatibility
- Grade 2
- Shell Material
- Steel
- Traction Material
- Steel
Description
Structural Washer, Flat Washer Type Standard, Dimensional Standards EN 14399-6, Material Steel, Material Grade/Class Not Applicable, Finish Hot-Dipped Galvanized, Pack Size Bulk Pack, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.