Flat Washer, , Steel Black Oxide Finish, 800 PK (Discontinued)
- Mfr # L04035.160.0001
- Zoro # G2053517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L04035.160.0001
Zoro #
G2053517
UPC #
-
Country of Origin
Multiple
Details
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Type
Standard
Finish Type
Black Oxide
Material Grade/Class
Grade 2
Pack Size
Bulk Pack
Material Type
Steel
Dimensional Standards
EN 14399-6
Bolt Compatibility
Grade 2
Description
Structural Washer, Flat Washer Type Standard, Dimensional Standards EN 14399-6, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, Pack Size Bulk Pack, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.