Shop ZORO SELECT
See all product information
Create Account
Flat Washer, , Steel Zinc Plated Finish, 10000 PK
- Mfr # M4WMD433
- Zoro # G2430633
product price:Â
$
93.29
/pk
Key Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Head Type
Flat
Thread Size
M4-0.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4WMD433
- Zoro #
- G2430633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Head Type
- Flat
- Dimensional Standards
- DIN 433
Dimensions
- Thread Size
- M4-0.70
Description
M4 Metric Din 433 Small Flat Washers Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.