Zoro Homepage

Flat Washer, , Steel Zinc Plated Finish, 10000 PK

  • Mfr # M5WMD433

  • Zoro # G2430679


product price: $34.35

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Head Type
Flat
Thread Size
M5-0.80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5WMD433
Zoro #
G2430679
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Head Type
Flat
Dimensional Standards
DIN 433

Description

M5 Metric Din 433 Small Flat Washers Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.