Shop All Metallic Conduit
Zoro Select
Flexible Conduit, 3/8" Trade Size, 25 ft.
Mfr # 5101-22-00
Zoro # G7648877
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Flexcon
- Conduit Trade Size 3/8 in
- Bend Radius 1 1/4 in
- Length 25 ft
- Flexible Conduit Type Extra Flex
Product Information
- Brand Zoro Select
- MFR # 5101-22-00
- Zoro # G7648877
- UPC # 077680269010
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/8 in |
Bend Radius | 1 1/4 in |
Length | 25 ft |
Conduit Outside Dia. | 0.52 in |
Conduit Inside Dia. | 0.375 in |
Length (Straight Wireway) | 25 ft |
Overall Length | 25 ft |
Inside Diameter | 0.38 in |
Trade Size | 3/8 in |
Outside Diameter | 0.52 in |
Details
Description
Extra Flex (Tight Radius) Flexible Metal Conduit, Finish Zinc Plated, Steel, Trade Size 3/8 in, Inside Diameter 0.38 in, Outside Diameter 0.52 in, Bend Radius 1 1/4 in, Overall Length 25 ft, Flexibility Ultra Flexible, Gray, Conduit Type Extra Flex, Series Flexcon, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ26I)
- GREENGATE Decorator Dimmer, All-Load-W, V, A (WBSD-DEC-C1)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187B)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 115A Cu, 90A Al, 600V (9080LBA161101)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5601-24-00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 100 ft. (5101-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5602-22-00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5502-22-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L, Series: 5600 (5602-24-00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Aluminum (746058)
- Zoro Select Conduit