Zoro Homepage

Flexible Coupling, 2 in , 3 in

  • Mfr # DX156-32

  • Zoro # G3897238


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Pipe Size - Pipe Fitting
3" x 2"
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Size (Fittings)
3" x 2"
Fitting Side B Nominal Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX156-32
Zoro #
G3897238
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3" x 2"
Pipe Size (Fittings)
3" x 2"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling

Description

Flexible Coupling, 2 in, 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.