Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Coupling, 2" x 1-1/2" Pipe Sz

  • Mfr # DX3000-215

  • Zoro # G2043872


product price: $13.99
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX3000-215
Zoro #
G2043872
UPC #
819112020611
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Inside Dia.
2" x 1 1/2"
Pipe Fitting Length
2-45/64"
Fitting Length
2-45/64"
Fitting Side B Inside Diameter
1 1/2 in
Fitting Side A Inside Diameter
2 in
Wall Thickness
3/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 1/16 in
Fitting Side A Outside Diameter
2 9/16 in
For Nominal Pipe Size
1 1/2 in, 2 in
Fitting Side B Outside Diameter
2 9/16 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Max. Temp.
180 Degrees F
Standards
ASTM C1460
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Pressure
4.3 psi
Band Material
300 Stainless Steel
Maximum Operating Pressure
4.3 psi
Includes Shield
Yes
Clamp Material
300 Stainless Steel
Fitting Side B Gender
Female
Clamp Type
Interlocked Worm Gear
Number of Clamps included
2
Includes Clamp
Yes
Color
Black
Shield Material
300 Stainless Steel
Application
Non-Potable Water
Fitting Side A Gender
Female
Temp. Range
180 Degrees F

Description

Non-Shear Coupling, For Nominal Pipe Size 1 1/2 in, 2 in, Neoprene, 2 in, 2 in, 2 9/16 in, Female, 1 1/2 in, 1 1/2 in, 2 9/16 in, Female, 2 3/32 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.