Zoro Homepage

Flexible Coupling, 3 in , 4 in

  • Mfr # DX156-43

  • Zoro # G3897201


product price: $8.19
/ea

Key Features

Pipe Size - Pipe Fitting
4" x 3"
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Size (Fittings)
4" x 3"
Fitting Side B Nominal Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX156-43
Zoro #
G3897201
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4" x 3"
Pipe Size (Fittings)
4" x 3"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling

Description

Flexible Coupling, 3 in, 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.