Zoro Homepage

Flexible Coupling, 8-29/32" L, 8" Pipe Sz

  • Mfr # DX3000-88

  • Zoro # G2051493


product price: $47.99
/ea

Key Features

Pipe Size - Pipe Fitting
8"
Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX3000-88
Zoro #
G2051493
UPC #
819112020604
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
8"
Pipe Fitting Length
8-29/32"
Pipe Size (Fittings)
8"
Inside Dia.
8-35/64" x 8-23/64"
Fitting Length
8 29/32 in
Fitting Side B Inside Diameter
8 5/16 in
Fitting Side A Nominal Pipe Size
8 in
Fitting Side A Inside Diameter
8 1/2 in
Fitting Side B Nominal Pipe Size
8 in
For Nominal Pipe Size
8 in
Wall Thickness
5/16 in
Fitting Side A Outside Diameter
8 3/4 in
Overall Length
4 in
Fitting Side B Outside Diameter
8 3/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Standards
ASTM C1460
Max. Pressure
4.3 psi
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Coupling
Max. Temp.
180 Degrees F
Band Material
300 Stainless Steel
Color
Black
Temp. Range
180 Degrees F
Application
Non-Potable Water
Includes Shield
Yes
Clamp Type
Interlocked Worm Gear
Fitting Side B Gender
Female
Maximum Operating Pressure
4.3 psi
Number of Clamps included
2
Clamp Material
300 Stainless Steel
Includes Clamp
Yes
Fitting Side A Gender
Female
Shield Material
300 Stainless Steel

Description

Non-Shear Coupling, For Nominal Pipe Size 8 in, Neoprene, 8 in, 8 1/2 in, 8 3/4 in, Female, 8 in, 8 5/16 in, 8 3/4 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.