Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Drain Trap Connector

  • Mfr # DXDTC-215

  • Zoro # G1721242


product price: $5.69
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/2"
Specific Fitting Shape
Drain Tap Connector
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Shape
Connector
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXDTC-215
Zoro #
G1721242
UPC #
819112020741
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Pipe Fitting Length
2-39/64"
Inside Dia.
1-29/64" x 2-25/64"
Fitting Length
2 39/64 in
Fitting Side A Outside Diameter
2 1/2 in
Wall Thickness
1/8 in
Overall Length
2 1/4 in
Fitting Side B Inside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in
For Nominal Pipe Size
1 1/4 in, 1 1/2 in, 2 in
Fitting Side A Inside Diameter
1 7/16 in
Fitting Side B Outside Diameter
1 11/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Drain Tap Connector
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Shape
Connector
Item
Flexible Drain Trap Connector
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Temp.
140 Degrees F
Max. Pressure
4.3 psi
Fittings Sub-Category
Connectors
Specific Pipe Fitting Shape
Connector
Standards
ASTM D5926
Band Material
300 Stainless Steel
Color
Gray
Application
Non-Potable Water
Temp. Range
140 Degrees F
Maximum Operating Pressure
4.3 psi
Includes Clamp
Yes
Clamp Type
Interlocked Worm Gear
Includes Shield
No
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel
Number of Clamps included
2
Fitting Side B Gender
Female

Description

Flexible Reducing Coupling, For Nominal Pipe Size 1 1/4 in, 1 1/2 in, 2 in, PVC, 2 in, 1 7/16 in, 2 1/2 in, Female, 1 1/2 in, 2 3/8 in, 1 11/16 in, Female, For Pipe Schedule Schedule 40, 2 19/64 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.