Zoro Homepage

Flexible Hose Assy, 1/2 In, 18 In L, EPDM

  • Mfr # HF308X18HMXHMS

  • Zoro # G3244832


product price: $40.25
/ea

Key Features

Hose Inside Dia.
1/2 in
Max. Working Pressure (PSI)
375
Hose Length
18 in
Max. Working Pressure @ 70 F
200 psi
Fitting Type
Brass MNPT X Brass FNPSM Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF308X18HMXHMS
Zoro #
G3244832
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
18 in
Dia. (In.)
1/2
Pipe Size (In.)
1/2
Dynamic Min. Bend Radius (In.)
3
Length (In.)
18
Static Min. Bend Radius (In.)
3
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Details

Max. Working Pressure (PSI)
375
Max. Working Pressure @ 70 F
200 psi
Fitting Type
Brass MNPT X Brass FNPSM Swivel
Temp. Range
212 Degrees F
Standards
UL-94
Item
Flexible Hose Assembly
Hose Material
EPDM
Braid Material
Stainless Steel
Type
Braided
Max. Temp. (F)
212
Hose Tube Material
EPDM
Hose Fittings
Brass 1/2 in MNPT x Brass 1/2 in FNPSM
Hose Fitting A Material
Brass
Hose Cover Material
EPDM
Hose Fitting A Type
MNPT
For Use With
Hot Water Hose
Hose Fitting B Type
FNPSM
Supply Hose Type
Water Heater Connector
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Brass
For Media Type
Air, Water
Compatible Chemicals
Air, Fresh Water
Not Recommended Chemicals

Description

Flexible Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 18 in, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range 212 Degrees F, Standards UL-94, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Hot Water Hose

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.