Flexible Hose for Vacuum Fitting, 24" L, 3/4" Tube

  • Mfr # ZUSA-TF-VAC-100

  • Zoro # G2440227


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Quick-Clamp
Tube Size
3/4"
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
For Tube Outside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-100
Zoro #
G2440227
UPC #
193005174576
Country of Origin
China

Dimensions

Tube Size
3/4"
For Tube Outside Diameter
3/4 in
Overall Length
24 in
Flange Outside Dia.
1.18"
Flange Outside Diameter
1.1875 in
Fitting Tube Outer Diameter
3/4 in
Fitting Tube Inner Diameter
5/8 in

Details

Connection Type
Quick-Clamp
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
Item
Tubing
Hose Design
Flexible
Material
304 Stainless Steel
Maximum Vacuum
10-7 torr @ 72° F
Fitting Connection Type
QC
Vacuum Rating
10-7 torr @ 72 Degrees F
For Tube OD
3/4 in
Trade No.
16
Hose Form
Flexible

Description

Tubing, Fitting Connection Type QC, Fitting Tube Inner Diameter 5/8 in, Fitting Tube Outer Diameter 3/4 in, Flange Outside Diameter 1.1875 in, For Tube OD 3/4 in, Hose Form Flexible, Material 304 Stainless Steel, Overall Length 24 in, Trade No. 16, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.