Zoro Homepage

Flexible J-Trap, 1-1/4" Inside dia.

  • Mfr # 86061

  • Zoro # G4850787


product price: $9.19
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Rubber
Basic Pipe Fitting Material
Rubber
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86061
Zoro #
G4850787
UPC #
091712860617
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Fitting Length
2"
Inside Dia.
1-1/4"
Pipe Size
1-1/2"
Fitting Length
2"
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side A Inside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
4 15/16 in
Fitting Side B Inside Diameter
1 1/4 in
For Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Rubber
Basic Pipe Fitting Material
Rubber
Basic Pipe Fitting Shape
Coupling
Item
Flexible J-Trap
Fittings Sub-Category
Traps
Standards
cUPC
Resistant To
Chemicals
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupling
Max. Temp.
140 Degrees F
Clamp Type
Interlocked Worm Gear
Number of Clamps included
2
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel
Includes Shield
No
Temp. Range
-30 Degrees F to 140 Degrees F
Includes Clamp
Yes
Fitting Side A Type
Slip
Fitting Side B Type
Slip
Low Lead Compliance Level
No Lead Content
Maximum Operating Pressure
5 psi
Color
Black
Application
Non-Potable Water

Description

Flexible J-Trap, 1 1/2 in For Pipe Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.