Flexible Metal Hose, 1-1/2 in. dia, 9in. L
Mfr # 24PL-CA11-0090-11D-11D
Zoro # G4157170
product price: $71.99
/eaKey Features
Hose Inside Dia.
1 1/2 in
Hose Length
9 in
Max. Working Pressure @ 70 F
531 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24PL-CA11-0090-11D-11D
Zoro #
G4157170
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 1/2 in
Hose Length
9 in
Dia. (In.)
1-1/2
Length
9"
Dynamic Min. Bend Radius (In.)
11 in
Static Min. Bend Radius (In.)
3.9
Length (In.)
9
Details
Max. Working Pressure @ 70 F
531 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Carbon Steel
Temp. Range
850 Degrees F
Type
Corrugated
Item
Flexible Metal Hose Assembly
Hose Material
316 Stainless Steel
Braid Material
304 Stainless Steel
Max. Temp. (F)
850
Hose Tube Material
316 Stainless Steel
Hose Cover Material
316 Stainless Steel
Hose Fitting A Type
MNPT
Hose Fitting A Material
Carbon Steel
Hose Fittings
Carbon Steel MNPT x Carbon Steel FNPT
Hose Fitting B Type
MNPT
Hose Fitting B Material
Carbon Steel
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 9 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.