Shop ZORO SELECT
See all product information
Create Account
Flexible Metal Hose, 1-1/2in. dia, 36in.L
- Mfr # 24PL-CA11-0360-11D-11D
- Zoro # G4158421
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 1/2 in
Hose Length
36 in
Max. Working Pressure @ 70 F
531 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24PL-CA11-0360-11D-11D
- Zoro #
- G4158421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1 1/2 in
- Hose Length
- 36 in
- Length (In.)
- 36
- Dynamic Min. Bend Radius (In.)
- 11 in
- Length
- 36"
- Static Min. Bend Radius (In.)
- 3.9
- Dia. (In.)
- 1-1/2
Details
- Max. Working Pressure @ 70 F
- 531 psi
- Fitting Type
- MNPT x FNPT
- Fitting Material
- Carbon Steel x Carbon Steel
- Temp. Range
- 850 Degrees F
- Type
- Corrugated
- Braid Material
- 304 Stainless Steel
- Item
- Flexible Metal Hose Assembly
- Hose Material
- 316 Stainless Steel
- Max. Temp. (F)
- 850 Degrees F
- Hose Fitting A Type
- MNPT
- Hose Cover Material
- 316 Stainless Steel
- Hose Fitting B Material
- Carbon Steel
- Hose Tube Material
- 316 Stainless Steel
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting B Type
- FNPT
- Hose Fittings
- Carbon Steel MNPT x Carbon Steel FNPT
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.