Flexible Metal Hose, 1-1/4in. dia, 24in. L

  • Mfr # 20PL-CA11-0240-11C-11C

  • Zoro # G4157520


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/4 in
Hose Length
24 in
Max. Working Pressure @ 70 F
575 psi
Fitting Type
MNPT x FNPT
Fitting Material
316 Stainless Steel x 316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PL-CA11-0240-11C-11C
Zoro #
G4157520
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
24 in
Dia. (In.)
1-1/4
Dynamic Min. Bend Radius (In.)
10 in
Length (In.)
24
Length
24"
Static Min. Bend Radius (In.)
3.5

Details

Max. Working Pressure @ 70 F
575 psi
Fitting Type
MNPT x FNPT
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
1200 Degrees F
Item
Flexible Metal Hose Assembly
Hose Material
316 Stainless Steel
Max. Temp. (F)
1200
Type
Corrugated
Braid Material
304 Stainless Steel
Hose Tube Material
316 Stainless Steel
Hose Fitting B Type
MNPT
Hose Fitting A Material
316 Stainless Steel
Hose Cover Material
316 Stainless Steel
Hose Fitting A Type
MNPT
Hose Fitting B Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel MNPT x 316 Stainless Steel FNPT

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 575 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.