Zoro Homepage

Flexible Metal Hose, 1/4in. dia, 18in. L

  • Mfr # 04PL-CA11-0180-11D-11D

  • Zoro # G4158607


product price: $25.49
/ea

Key Features

Hose Inside Dia.
1/4 in
Hose Length
18 in
Max. Working Pressure @ 70 F
2,400 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04PL-CA11-0180-11D-11D
Zoro #
G4158607
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
18 in
Length (In.)
18
Length
18"
Dia. (In.)
1/4
Dynamic Min. Bend Radius (In.)
5 in
Static Min. Bend Radius (In.)
1.0

Details

Max. Working Pressure @ 70 F
2,400 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Carbon Steel
Temp. Range
850 Degrees F
Max. Temp. (F)
850
Hose Material
316 Stainless Steel
Item
Flexible Metal Hose Assembly
Type
Corrugated
Braid Material
304 Stainless Steel
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
FNPT
Hose Tube Material
316 Stainless Steel
Hose Fittings
Carbon Steel MNPT x Carbon Steel FNPT
Hose Cover Material
316 Stainless Steel
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
MNPT

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 2,400 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.